Skip Content
HYD HOSE ISO 3/8IN 3000PSI 50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HYD HOSE ISO 3/8IN 3000PSI 50 FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE387TC6BX
  • Mfr. Model # 387TC6BX
  • UNSPSC # 40142010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Dash Size -6
  • Hose Inside Dia. (In.) 3/8
  • Hose Length (Ft.) 50
  • Hose Outside Dia. (In.) 11/16
  • Min. Bend Radius (In.) 2-1/2
  • Item Hydraulic Hose
  • Operating Pressure (PSI) 3,000
  • Vacuum Rating (Inches Hg) 24
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Cover Material Synthetic Rubber (Abrasion Resistant)
  • Tube Material Synthetic Rubber
  • Standards ISO 18752
  • Reinforcement Steel Wire
  • Safety Factor 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list