Skip Content
HYD HOSE ISO 3/8IN 3000PSI 50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HYD HOSE ISO 3/8IN 3000PSI 50 FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE387ST6BX
  • Mfr. Model # 387ST6BX
  • UNSPSC # 40142010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Dash Size -6
  • Hose Outside Dia. (In.) 11/16
  • Hose Length (Ft.) 50
  • Hose Inside Dia. (In.) 3/8
  • Item Hydraulic Hose
  • Operating Pressure (PSI) 3,000
  • Min. Bend Radius (In.) 2-1/2
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Vacuum Rating (Inches Hg) 24
  • Cover Material Synthetic Rubber (Super Abrasion Resistant)
  • Tube Material Synthetic Rubber
  • Standards ISO 18752
  • Reinforcement Steel Wire
  • Safety Factor 4:1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List