Skip Content
HYD HOSE ISO 3/4IN 4000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYD HOSE ISO 3/4IN 4000PSI

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE487-12RL
  • Mfr. Model # 487-12RL
  • UNSPSC # 40142020
  • CATALOGUE PAGE # 3142
  • Shipping Weight 162.25 lbs

Technical Specs

  • Dash Size -12
  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Hose Length (Ft.) 250
  • Hose Inside Dia. (In.) 3/4
  • Hose Outside Dia. (In.) 1-3/32
  • Item Hose
  • Min. Bend Radius (In.) 4-3/4
  • Operating Pressure (PSI) 4000
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Cover Material Synthetic Rubber
  • Tube Material Synthetic Rubber
  • Reinforcement Steel Wire
  • Standards ISO 18752
  • Safety Factor 4:1
  • Type 43

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list