Skip Content
HYD HOSE ISO 3/4IN 4000PSI 150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HYD HOSE ISO 3/4IN 4000PSI 150FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE722-12
  • Mfr. Model # 722-12
  • UNSPSC # 40142020
  • CATALOGUE PAGE # N/A
  • Shipping Weight 129.9 lbs

Technical Specs

  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Dash Size -12
  • Hose Length (Ft.) 150
  • Hose Inside Dia. (In.) 3/4
  • Hose Outside Dia. (In.) 1-7/32
  • Min. Bend Radius (In.) 4-3/4
  • Item ISO Hydraulic Hose
  • Operating Pressure (PSI) 4,000
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Cover Material Synthetic Rubber
  • Tube Material Synthetic Rubber
  • Standards ISO 18752
  • Safety Factor 4:1
  • Reinforcement Spiral Wire

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List