Skip Content
HYD HOSE ISO 3/4IN 3000PSI BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYD HOSE ISO 3/4IN 3000PSI BULK

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE387TC12
  • Mfr. Model # 387TC12
  • UNSPSC # 40142010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Hose Inside Dia. (In.) 3/4
  • Dash Size -12
  • Hose Outside Dia. (In.) 1-3/32
  • Operating Pressure (PSI) 3000
  • Item Hose
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Cover Material Synthetic Rubber (Abrasion Resistant)
  • Vacuum Rating (Inches Hg) 24
  • Min. Bend Radius (In.) 4-3/4
  • Tube Material Synthetic Rubber
  • Reinforcement One or Two Braid Steel Wire
  • Safety Factor 4:1
  • Standards ISO 18752

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list