HYD HOSE ISO 3/4IN 3000PSI 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HYD HOSE ISO 3/4IN 3000PSI 50FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE387ST12BX
  • Mfr. Model # 387ST12BX
  • UNSPSC # 40142010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.85 lbs

Technical Specs

  • Hose Length (Ft.) 50
  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Dash Size -12
  • Hose Inside Dia. (In.) 3/4
  • Hose Outside Dia. (In.) 1-3/32
  • Item Hydraulic Hose
  • Operating Pressure (PSI) 3,000
  • Min. Bend Radius (In.) 4-3/4
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Vacuum Rating (Inches Hg) 24
  • Cover Material Synthetic Rubber (Super Abrasion Resistant)
  • Tube Material Synthetic Rubber
  • Reinforcement Steel Wire
  • Standards ISO 18752
  • Safety Factor 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list