Skip Content
HYD HOSE ISO 2IN 4000PSI 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HYD HOSE ISO 2IN 4000PSI 50FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE487TC32BX
  • Mfr. Model # 487TC32BX
  • UNSPSC # 40142010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 219.0 lbs

Technical Specs

  • Hose Inside Dia. (In.) 2
  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Dash Size -32
  • Hose Outside Dia. (In.) 2-21/32
  • Hose Length (Ft.) 50
  • Item Hydraulic Hose
  • Min. Bend Radius (In.) 12-1/2
  • Operating Pressure (PSI) 4,000
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Cover Material Synthetic Rubber (Abrasion Resistant)
  • Reinforcement Spiral Wire
  • Tube Material Synthetic Rubber
  • Safety Factor 4:1
  • Standards ISO 18752

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list