Skip Content
HYD HOSE ISO 2IN 4000PSI 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYD HOSE ISO 2IN 4000PSI 50FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE487ST32-50FT
  • Mfr. Model # 487ST32-50FT
  • UNSPSC # 40142010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 141.15 lbs

Technical Specs

  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Dash Size -32
  • Hose Outside Dia. (In.) 2-21/32
  • Hose Inside Dia. (In.) 2
  • Hose Length (Ft.) 50
  • Min. Bend Radius (In.) 12-1/2
  • Operating Pressure (PSI) 4000
  • Item Hose
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Cover Material Synthetic Rubber (Super Abrasion Resistant)
  • Tube Material Synthetic Rubber
  • Safety Factor 4:1
  • Reinforcement Six-spiral Wire
  • Standards ISO 18752

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list