Discontinued with Replacement
HYD HOSE ISO 2IN 3000PSI 150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HYD HOSE ISO 2IN 3000PSI 150FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE387-32
  • Mfr. Model # 387-32
  • UNSPSC # 40142020
  • CATALOGUE PAGE # N/A
  • Shipping Weight 420.45 lbs
Suggested Replacement Product
ISO HYDRAULIC HOSE,2 IN.,3,000 PSI

Your Price: NA

Technical Specs

  • Hose Inside Dia. (In.) 2
  • Hose Length (Ft.) 150
  • Dash Size -32
  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Hose Outside Dia. (In.) 2-39/64
  • Item ISO Hydraulic Hose
  • Min. Bend Radius (In.) 12-1/2
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Vacuum Rating (Inches Hg) 18
  • Cover Material Synthetic Rubber
  • Operating Pressure (PSI) 3,000
  • Tube Material Synthetic Rubber
  • Reinforcement Spiral Wire
  • Safety Factor 4:1
  • Standards ISO 18752

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list