Skip Content
HYD HOSE ISO 1IN 4000PSI BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYD HOSE ISO 1IN 4000PSI BULK

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE487ST16
  • Mfr. Model # 487ST16
  • UNSPSC # 40142010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • Dash Size -16
  • Hose Outside Dia. (In.) 1-1/2
  • Hose Inside Dia. (In.) 1
  • Item Hose
  • Min. Bend Radius (In.) 6
  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Operating Pressure (PSI) 4000
  • Cover Material Synthetic Rubber (Super Abrasion Resistant)
  • Reinforcement One or Two Braid Steel Wire
  • Tube Material Synthetic Rubber
  • Standards ISO 18752
  • Safety Factor 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list