Skip Content
HYD HOSE ISO 1IN 4000PSI 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HYD HOSE ISO 1IN 4000PSI 50FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE487-16BX
  • Mfr. Model # 487-16BX
  • UNSPSC # 40142020
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.14 lbs

Technical Specs

  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Dash Size -16
  • Hose Inside Dia. (In.) 1
  • Hose Length (Ft.) 50
  • Item ISO Hydraulic Hose
  • Min. Bend Radius (In.) 6
  • Cover Material Synthetic Rubber
  • Hose Outside Dia. (In.) 1-1/2
  • Operating Pressure (PSI) 4,000
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Tube Material Synthetic Rubber
  • Safety Factor 4:1
  • Standards ISO 18752
  • Reinforcement Steel Wire

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List