Skip Content
Discontinued with Replacement
HYD HOSE ISO 1IN 4000PSI 150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HYD HOSE ISO 1IN 4000PSI 150FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE487TC16RL
  • Mfr. Model # 487TC16RL
  • UNSPSC # 40142010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 190.95 lbs
Suggested Replacement Product
HYDRAULIC HOSE,1 IN.,4,000 PSI

Price: NA

Technical Specs

  • Hose Length (Ft.) 150
  • Dash Size -16
  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Hose Inside Dia. (In.) 1
  • Hose Outside Dia. (In.) 1-1/2
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Tube Material Synthetic Rubber
  • Min. Bend Radius (In.) 6
  • Operating Pressure (PSI) 4,000
  • Reinforcement Steel Wire
  • Cover Material Synthetic Rubber (Abrasion Resistant)
  • Standards ISO 18752
  • Item Hydraulic Hose
  • Safety Factor 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list