Skip Content
Discontinued with Replacement
HYD HOSE ISO 1IN 4000PSI 150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HYD HOSE ISO 1IN 4000PSI 150FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE487ST16RL
  • Mfr. Model # 487ST16RL
  • UNSPSC # 40142010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 190.95 lbs
Suggested Replacement Product
HYDRAULIC HOSE,DASH SIZE -16,4,000 PSI

Price: NA

Technical Specs

  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Hose Inside Dia. (In.) 1
  • Dash Size -16
  • Hose Outside Dia. (In.) 1-1/2
  • Item Hydraulic Hose
  • Hose Length (Ft.) 150
  • Min. Bend Radius (In.) 6
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Operating Pressure (PSI) 4,000
  • Cover Material Synthetic Rubber (Super Abrasion Resistant)
  • Tube Material Synthetic Rubber
  • Standards ISO 18752
  • Reinforcement Steel Wire
  • Safety Factor 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list