Skip Content
HYD HOSE ISO 1IN 3000PSI BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYD HOSE ISO 1IN 3000PSI BULK

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE387TC16
  • Mfr. Model # 387TC16
  • UNSPSC # 40142010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Dash Size -16
  • Hose Inside Dia. (In.) 1
  • Item Hose
  • Hose Outside Dia. (In.) 1-13/32
  • Min. Bend Radius (In.) 6
  • Operating Pressure (PSI) 3000
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Vacuum Rating (Inches Hg) 24
  • Tube Material Synthetic Rubber
  • Cover Material Synthetic Rubber (Abrasion Resistant)
  • Standards ISO 18752
  • Reinforcement One or Two Braid Steel Wire
  • Safety Factor 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list