Skip Content
HYD HOSE ISO 1/4IN 4000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYD HOSE ISO 1/4IN 4000PSI

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE487-4
  • Mfr. Model # 487-4
  • UNSPSC # 40142020
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.177 lbs

Technical Specs

  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Hose Inside Dia. (In.) 1/4
  • Dash Size -4
  • Item Hose
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Min. Bend Radius (In.) 2
  • Operating Pressure (PSI) 4000
  • Hose Outside Dia. (In.) 33/64
  • Cover Material Synthetic Rubber
  • Standards ISO 18752
  • Reinforcement One or Two Braid Steel Wire
  • Tube Material Synthetic Rubber
  • Safety Factor 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list