Skip Content
Discontinued with Replacement
HYD HOSE ISO 1/4IN 4000PSI 475FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HYD HOSE ISO 1/4IN 4000PSI 475FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE487TC4RL
  • Mfr. Model # 487TC4RL
  • UNSPSC # 40142010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.8 lbs
Suggested Replacement Product
HYDRAULIC HOSE,1/4 IN.,4,000 PSI

Price: NA

Technical Specs

  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Dash Size -4
  • Hose Inside Dia. (In.) 1/4
  • Min. Bend Radius (In.) 2
  • Hose Length (Ft.) 475
  • Operating Pressure (PSI) 4,000
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Item Hydraulic Hose
  • Hose Outside Dia. (In.) 33/64
  • Tube Material Synthetic Rubber
  • Standards ISO 18752
  • Reinforcement Steel Wire
  • Cover Material Synthetic Rubber (Abrasion Resistant)
  • Safety Factor 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list