Skip Content
HYD HOSE ISO 1/4IN 3000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYD HOSE ISO 1/4IN 3000PSI

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE387-4
  • Mfr. Model # 387-4
  • UNSPSC # 40142020
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.157 lbs

Technical Specs

  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Dash Size -4
  • Hose Inside Dia. (In.) 1/4
  • Hose Outside Dia. (In.) 17/32
  • Item Hose
  • Operating Pressure (PSI) 3000
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Cover Material Synthetic Rubber
  • Min. Bend Radius (In.) 2
  • Vacuum Rating (Inches Hg) 24
  • Reinforcement One or Two Braid Steel Wire
  • Standards ISO 18752
  • Tube Material Synthetic Rubber
  • Safety Factor 4:1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List