Skip Content
HYD HOSE ISO 1/4IN 3000PSI 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HYD HOSE ISO 1/4IN 3000PSI 50FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE387-4BX
  • Mfr. Model # 387-4BX
  • UNSPSC # 40142020
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.85 lbs

Technical Specs

  • Hose Inside Dia. (In.) 1/4
  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Dash Size -4
  • Hose Length (Ft.) 50
  • Item ISO Hydraulic Hose
  • Hose Outside Dia. (In.) 17/32
  • Min. Bend Radius (In.) 2
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Vacuum Rating (Inches Hg) 24
  • Operating Pressure (PSI) 3,000
  • Reinforcement Steel Wire
  • Cover Material Synthetic Rubber
  • Tube Material Synthetic Rubber
  • Standards ISO 18752
  • Safety Factor 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list