Skip Content
Discontinued with Replacement
HYD HOSE ISO 1/4IN 3000PSI 475FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HYD HOSE ISO 1/4IN 3000PSI 475FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE387ST4RL
  • Mfr. Model # 387ST4RL
  • UNSPSC # 40142010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.9 lbs
Suggested Replacement Product
HYDRAULIC HOSE,DASH SIZE -4,3,000 PSI

Price: NA

Technical Specs

  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Dash Size -4
  • Hose Inside Dia. (In.) 1/4
  • Hose Length (Ft.) 475
  • Item Hydraulic Hose
  • Min. Bend Radius (In.) 2
  • Hose Outside Dia. (In.) 17/32
  • Operating Pressure (PSI) 3,000
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Cover Material Synthetic Rubber (Super Abrasion Resistant)
  • Vacuum Rating (Inches Hg) 24
  • Tube Material Synthetic Rubber
  • Reinforcement Steel Wire
  • Safety Factor 4:1
  • Standards ISO 18752

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list