Skip Content
HYD HOSE ISO 1/4IN 3000PSI 475FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYD HOSE ISO 1/4IN 3000PSI 475FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE387-4RL
  • Mfr. Model # 387-4RL
  • UNSPSC # 40142020
  • CATALOGUE PAGE # 3141
  • Shipping Weight 74.575 lbs

Technical Specs

  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Dash Size -4
  • Hose Inside Dia. (In.) 1/4
  • Hose Length (Ft.) 475
  • Item Hose
  • Hose Outside Dia. (In.) 17/32
  • Min. Bend Radius (In.) 2
  • Operating Pressure (PSI) 3000
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Vacuum Rating (Inches Hg) 24
  • Cover Material Synthetic Rubber
  • Tube Material Synthetic Rubber
  • Reinforcement Steel Wire
  • Standards ISO 18752
  • Safety Factor 4:1
  • Type 43

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list