Skip Content
HYD HOSE ISO 1/2IN 3000PSI BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYD HOSE ISO 1/2IN 3000PSI BULK

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE387ST8
  • Mfr. Model # 387ST8
  • UNSPSC # 40142010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Dash Size -8
  • Hose Outside Dia. (In.) 53/64
  • Item Hose
  • Hose Inside Dia. (In.) 1/2
  • Operating Pressure (PSI) 3000
  • Min. Bend Radius (In.) 3-1/2
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Cover Material Synthetic Rubber (Super Abrasion Resistant)
  • Vacuum Rating (Inches Hg) 24
  • Tube Material Synthetic Rubber
  • Standards ISO 18752
  • Reinforcement One or Two Braid Steel Wire
  • Safety Factor 4:1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List