Skip Content
HYD HOSE ISO 1-1/4IN 3000PSI 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HYD HOSE ISO 1-1/4IN 3000PSI 50FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE387TC20BX
  • Mfr. Model # 387TC20BX
  • UNSPSC # 40142010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.7 lbs

Technical Specs

  • Hose Inside Dia. (In.) 1-1/4
  • Application Petroleum-Based Hydraulic Fluids and Lubricating Oils
  • Hose Length (Ft.) 50
  • Dash Size -20
  • Hose Outside Dia. (In.) 1-53/64
  • Item Hydraulic Hose
  • Min. Bend Radius (In.) 8-/14
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Operating Pressure (PSI) 3,000
  • Vacuum Rating (Inches Hg) 18
  • Cover Material Synthetic Rubber (Abrasion Resistant)
  • Tube Material Synthetic Rubber
  • Reinforcement Spiral Wire
  • Safety Factor 4:1
  • Standards ISO 18752

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List