!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYD FILTER ELEMENT,10 MICRON,15 GPM

HYD FILTER ELEMENT,10 MICRON,15 GPM

APPROVED VENDOR

HYD FILTER ELEMENT,10 MICRON,15 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYD FILTER ELEMENT,10 MICRON,15 GPM

HYD FILTER ELEMENT,10 MICRON,15 GPM

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3KMN1
  • Mfr. Model # 3KMN1
  • UNSPSC # 40161515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Hydraulic Filter Element
  • Filter Media - Filters Paper
  • Max. Pressure 200 psi
  • Parker Interchange 921999
  • Thread Size 1-1/2"-16
  • Inside Dia. 2.25"
  • Overall Height 5.25"
  • Micron Rating 10
  • Max. Flow 20 gpm
  • Primary Filter Removes Particles
  • Baldwin Interchange BT839-10
  • Seal Material Buna-N
  • Outside Dia. 3.75"
  • For Use With HFA6, HFA1, HFA7

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list