Skip Content
HYD CYLINDER,4 IN BORE,24 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYD CYLINDER,4 IN BORE,24 IN STROKE

MAXIM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FXC0
  • Mfr. Model # 6FXC0
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Dimension B (In.) 4.740
  • Dimension A (In.) 0.250
  • Bore Dia. (In.) 4
  • Dimension C (In.) 2.500
  • Dimension D (In.) 3.728
  • Dimension E (In.) 1.126
  • Finish Black
  • Inlet SAE (In.) 8
  • Item Hydraulic Cylinder
  • Rod Dia. (In.) 2
  • Temp. Range -20 to 220
  • Stroke (In.) 24
  • Max. Pressure (PSI) 3000
  • Type Double Acting Welded Style
  • Retract (In.) 34
  • Rod Seal Polypak
  • Tie Rods High Tensile
  • Piston Rod High Tensile Strength
  • Piston Material Ductile Iron
  • Tubes Precision Honed Steel
  • Pin Dia. 1-1/2"
  • Port Size (SAE) # 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list