Skip Content
HYD CYLINDER,3 IN BORE,48 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYD CYLINDER,3 IN BORE,48 IN STROKE

MAXIM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FCY4
  • Mfr. Model # 6FCY4
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.3 lbs

Technical Specs

  • Bore Dia. (In.) 3
  • Dimension A (In.) 0.189
  • Dimension B (In.) 2.625
  • Dimension C (In.) 1.125
  • Dimension D (In.) 2.125
  • Dimension E (In.) 1.625
  • Finish Black
  • Includes Pins and Clips
  • Item Hydraulic Cylinder
  • Rod Dia. (In.) 1-1/2
  • NPT Port (In.) 1/2
  • Stroke (In.) 48
  • Temp. Range -20 to 220
  • Port Size (NPT) 1/2"
  • Type Double Acting Tie Rod Style
  • Max. Pressure (PSI) 2500
  • Retract (In.) 58 1/4
  • Piston Material Ductile Iron
  • Piston Rod High Tensile Strength
  • Tie Rods High Tensile
  • Rod Seal Polypak
  • Tubes Precision Honed Steel
  • Pin Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list