HYD CYLINDER,3 IN BORE,18 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYD CYLINDER,3 IN BORE,18 IN STROKE

MAXIM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FCX9
  • Mfr. Model # 6FCX9
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.45 lbs

Technical Specs

  • Bore Dia. (In.) 3
  • Dimension A (In.) 0.189
  • Dimension B (In.) 2.625
  • Dimension E (In.) 1.625
  • Dimension D (In.) 2.125
  • Dimension C (In.) 1.125
  • Finish Black
  • Includes Pins and Clips
  • NPT Port (In.) 1/2
  • Item Hydraulic Cylinder
  • Rod Dia. (In.) 1-1/4
  • Stroke (In.) 18
  • Max. Pressure (PSI) 2500
  • Type Double Acting Tie Rod Style
  • Port Size (NPT) 1/2"
  • Temp. Range -20 to 220
  • Piston Rod High Tensile Strength
  • Retract (In.) 28-1/4
  • Tie Rods High Tensile
  • Piston Material Ductile Iron
  • Tubes Precision Honed Steel
  • Rod Seal Polypak
  • Pin Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list