Skip Content
HYD CYLINDER,3 1/2 IN BORE,24 IN ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYD CYLINDER,3 1/2 IN BORE,24 IN ST

MAXIM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FCZ6
  • Mfr. Model # 6FCZ6
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.38 lbs

Technical Specs

  • Dimension C (In.) 1.125
  • Dimension B (In.) 2.625
  • Dimension A (In.) 0.218
  • Bore Dia. (In.) 3-1/2
  • Dimension D (In.) 2.125
  • Dimension E (In.) 1.625
  • Finish Black
  • Includes Pins and Clips
  • Rod Dia. (In.) 1-1/2
  • Item Hydraulic Cylinder
  • NPT Port (In.) 1/2
  • Stroke (In.) 24
  • Temp. Range -20 to 220
  • Port Size (NPT) 1/2"
  • Type Double Acting Tie Rod Style
  • Retract (In.) 34-1/4
  • Max. Pressure (PSI) 2500
  • Piston Rod High Tensile Strength
  • Tie Rods High Tensile
  • Tubes Precision Honed Steel
  • Rod Seal Polypak
  • Piston Material Ductile Iron
  • Pin Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list