Skip Content
HYD CYLINDER,2 IN BORE,18 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYD CYLINDER,2 IN BORE,18 IN STROKE

MAXIM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FCU7
  • Mfr. Model # 6FCU7
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.71 lbs

Technical Specs

  • Bore Dia. (In.) 2
  • Dimension A (In.) 0.189
  • Dimension B (In.) 2.500
  • Dimension D (In.) 2.125
  • Dimension E (In.) 1.625
  • Dimension C (In.) 1.125
  • Includes Pins and Clips
  • Finish Black
  • Item Hydraulic Cylinder
  • Stroke (In.) 18
  • Rod Dia. (In.) 1-1/8
  • Temp. Range -20 to 220
  • Type Double Acting Tie Rod Style
  • NPT Port (In.) 3/8
  • Max. Pressure (PSI) 2500
  • Port Size (NPT) 3/8"
  • Retract (In.) 28-1/4
  • Tie Rods High Tensile
  • Piston Rod High Tensile Strength
  • Piston Material Ductile Iron
  • Rod Seal Polypak
  • Pin Dia. 1"
  • Tubes Precision Honed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list