HYD CYLINDER,2-1/2 IN BORE,8 IN STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYD CYLINDER,2-1/2 IN BORE,8 IN STR

MAXIM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FCV7
  • Mfr. Model # 6FCV7
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.7 lbs

Technical Specs

  • Dimension A (In.) 0.189
  • Bore Dia. (In.) 2-1/2
  • Dimension B (In.) 2.500
  • Dimension C (In.) 1.125
  • Dimension D (In.) 2.125
  • Dimension E (In.) 1.625
  • Includes Pins and Clips
  • NPT Port (In.) 3/8
  • Item Hydraulic Cylinder
  • Finish Black
  • Rod Dia. (In.) 1-1/8
  • Stroke (In.) 8
  • Temp. Range -20 to 220
  • Max. Pressure (PSI) 2500
  • Retract (In.) 20-1/4
  • Piston Rod High Tensile Strength
  • Piston Material Ductile Iron
  • Tie Rods High Tensile
  • Type Double Acting Tie Rod Style
  • Port Size (NPT) 3/8"
  • Rod Seal Polypak
  • Pin Dia. 1"
  • Tubes Precision Honed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list