HYD CYLINDER,2-1/2 IN BORE,4 IN STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYD CYLINDER,2-1/2 IN BORE,4 IN STR

MAXIM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FCV4
  • Mfr. Model # 6FCV4
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.55 lbs

Technical Specs

  • Bore Dia. (In.) 2-1/2
  • Dimension B (In.) 2.500
  • Dimension A (In.) 0.189
  • Dimension C (In.) 1.125
  • Dimension D (In.) 2.125
  • Dimension E (In.) 1.625
  • Finish Black
  • Includes Pins and Clips
  • Item Hydraulic Cylinder
  • Stroke (In.) 4
  • Rod Dia. (In.) 1-1/8
  • Temp. Range -20 to 220
  • NPT Port (In.) 3/8
  • Type Double Acting Tie Rod Style
  • Port Size (NPT) 3/8"
  • Retract (In.) 14-1/4
  • Max. Pressure (PSI) 2500
  • Piston Rod High Tensile Strength
  • Tie Rods High Tensile
  • Piston Material Ductile Iron
  • Rod Seal Polypak
  • Tubes Precision Honed Steel
  • Pin Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list