Skip Content
HYD CYLINDER,2-1/2 IN BORE,24 IN ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYD CYLINDER,2-1/2 IN BORE,24 IN ST

MAXIM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FCW4
  • Mfr. Model # 6FCW4
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.6 lbs

Technical Specs

  • Bore Dia. (In.) 2-1/2
  • Dimension B (In.) 2.500
  • Dimension A (In.) 0.189
  • Dimension C (In.) 1.125
  • Dimension D (In.) 2.125
  • Dimension E (In.) 1.625
  • Finish Black
  • Includes Pins and Clips
  • Item Hydraulic Cylinder
  • Rod Dia. (In.) 1-1/8
  • NPT Port (In.) 3/8
  • Temp. Range -20 to 220
  • Stroke (In.) 24
  • Type Double Acting Tie Rod Style
  • Max. Pressure (PSI) 2500
  • Piston Rod High Tensile Strength
  • Port Size (NPT) 3/8"
  • Retract (In.) 34-1/4
  • Piston Material Ductile Iron
  • Rod Seal Polypak
  • Tubes Precision Honed Steel
  • Pin Dia. 1"
  • Tie Rods High Tensile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list