Skip Content
HYD CYLINDER,2-1/2 IN BORE,12 IN ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYD CYLINDER,2-1/2 IN BORE,12 IN ST

MAXIM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FCV9
  • Mfr. Model # 6FCV9
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.95 lbs

Technical Specs

  • Dimension A (In.) 0.189
  • Bore Dia. (In.) 2-1/2
  • Dimension B (In.) 2.500
  • Dimension C (In.) 1.125
  • Dimension D (In.) 2.125
  • Dimension E (In.) 1.625
  • Finish Black
  • Item Hydraulic Cylinder
  • Includes Pins and Clips
  • Stroke (In.) 12
  • NPT Port (In.) 3/8
  • Rod Dia. (In.) 1-1/8
  • Temp. Range -20 to 220
  • Type Double Acting Tie Rod Style
  • Max. Pressure (PSI) 2500
  • Port Size (NPT) 3/8"
  • Retract (In.) 22-1/4
  • Tubes Precision Honed Steel
  • Piston Material Ductile Iron
  • Rod Seal Polypak
  • Pin Dia. 1"
  • Tie Rods High Tensile
  • Piston Rod High Tensile Strength

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list