HYD CYLINDER,1-1/2 IN BORE,16 IN ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYD CYLINDER,1-1/2 IN BORE,16 IN ST

MAXIM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FDD6
  • Mfr. Model # 6FDD6
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.97 lbs

Technical Specs

  • Bore Dia. (In.) 1-1/2
  • Dimension B (In.) 2.250
  • Dimension C (In.) 2.000
  • Dimension A (In.) 0.188
  • Dimension D (In.) 2.835
  • Finish Black
  • Dimension E (In.) 0.625
  • Inlet SAE (In.) 4
  • Item Hydraulic Cylinder
  • Rod Dia. (In.) 1
  • Stroke (In.) 16
  • Temp. Range -20 to 220
  • Type Double Acting Welded Style
  • Max. Pressure (PSI) 3000
  • Retract (In.) 24
  • Tubes Precision Honed Steel
  • Tie Rods High Tensile
  • Piston Material Ductile Iron
  • Piston Rod High Tensile Strength
  • Rod Seal Polypak
  • Pin Dia. 3/4"
  • Port Size (SAE) #4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list