Skip Content
HYBRID LOCKER FRONT BASE 15W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYBRID LOCKER FRONT BASE 15W

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKCFB15ME
  • Mfr. Model # KCFB15ME
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Dimensions 15"w x 6"h
  • Colour Black
  • Finish Powder Coated
  • Item Front Base
  • Material Cold Rolled Sheet Steel
  • Type Closed Front Base
  • Overall Height 6"
  • Overall Width 15"
  • Fits Locker Size W 15"
  • Sub-Category Locker Accessory
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list