Skip Content
HYBRID LOCKER 15X18X78 2T 3W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYBRID LOCKER 15X18X78 2T 3W

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUW3588-2MEW
  • Mfr. Model # UW3588-2MEW
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 297.0 lbs

Technical Specs

  • Handle Type Includes Keyed Cam Locks, Single-Point Latching
  • Finish Powder Coated
  • Material Wood Door, 24 Gauge Steel Body
  • Colour 708 Midnight Ebony Body and Frame with Red Oak Doors
  • Item Wardrobe Locker
  • Overall Depth 18"
  • Lock Type Key Lock Included
  • Overall Width 45"
  • Overall Height 78"
  • Tier Double Tier
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Depth 17"
  • Opening Height 34"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide
  • Locker Door Type Solid
  • Includes Number Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list