Skip Content
HYBRID LOCKER 15X18X78 2T 3W ASSMBL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYBRID LOCKER 15X18X78 2T 3W ASSMBL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUW3588-2AMEW
  • Mfr. Model # UW3588-2AMEW
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 297.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour 708 Midnight Ebony Body and Frame with Red Oak Doors
  • Item Wardrobe Locker
  • Handle Type Includes Keyed Cam Locks, Single-Point Latching
  • Material Wood Door, 24 Gauge Steel Body
  • Overall Depth 18"
  • Lock Type Key Lock Included
  • Tier Double Tier
  • Overall Height 78"
  • Hooks per Opening 2 Single, 1 Double
  • Overall Width 45"
  • Legs 6" Legs
  • Opening Height 34"
  • Opening Depth 17"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide
  • Locker Door Type Solid
  • Includes Number Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list