Skip Content
HYBRID LOCKER 15X18X78 2T 1W ASSMBL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYBRID LOCKER 15X18X78 2T 1W ASSMBL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUW1588-2AMEW
  • Mfr. Model # UW1588-2AMEW
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 108.0 lbs

Technical Specs

  • Colour 708 Midnight Ebony Body and Frame with Red Oak Doors
  • Handle Type Finger Pull
  • Item Wardrobe Locker
  • Finish Powder Coated
  • Material Wood Door, 24 Gauge Steel Body
  • Overall Depth 18"
  • Overall Height 78"
  • Lock Type Key Lock Included
  • Tier Double Tier
  • Overall Width 15"
  • Legs 6" Legs
  • Opening Height 34"
  • Opening Depth 17"
  • Opening Width 9-1/4"
  • Hooks per Opening 2 Single, 1 Double
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Assembled
  • Locker Door Type Solid
  • Includes Number Plate

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List