Skip Content
HYBRID LOCKER 15X18X78 1T 1W ASSMBL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYBRID LOCKER 15X18X78 1T 1W ASSMBL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUW1588-1AMEW
  • Mfr. Model # UW1588-1AMEW
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 103.5 lbs

Technical Specs

  • Colour 708 Midnight Ebony Body and Frame with Red Oak Doors
  • Item Wardrobe Locker
  • Includes Hat Shelf
  • Material Wood Door, 24 Gauge Steel Body
  • Overall Depth 18"
  • Finish Powder Coated
  • Handle Type Finger Pull
  • Lock Type Key Lock Included
  • Overall Height 78"
  • Opening Height 69"
  • Hooks per Opening 2 Single, 1 Double
  • Tier Single Tier
  • Legs 6" Legs
  • Overall Width 15"
  • Opening Depth 17"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide
  • Locker Door Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list