Skip Content
HYBRID LOCKER 12X18X78 3T 3W ASSMBL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYBRID LOCKER 12X18X78 3T 3W ASSMBL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUW3288-3AMEW
  • Mfr. Model # UW3288-3AMEW
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 270.0 lbs

Technical Specs

  • Colour 708 Midnight Ebony Body and Frame with Red Oak Doors
  • Finish Powder Coated
  • Handle Type Finger Pull
  • Material Wood Door, 24 Gauge Steel Body
  • Item Wardrobe Locker
  • Overall Depth 18"
  • Lock Type Key Lock Included
  • Overall Height 78"
  • Overall Width 36"
  • Legs 6" Legs
  • Hooks per Opening 1 Double
  • Tier Triple Tier
  • Opening Depth 17"
  • Opening Width 9-1/4"
  • Opening Height 22-1/4"
  • Assembled/Unassembled Assembled
  • Locker Door Type Solid
  • Locker Configuration (3) Wide
  • Includes Number Plate

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List