Skip Content
HYBRID LOCKER 12X18X78 3T 1W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYBRID LOCKER 12X18X78 3T 1W

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUW1288-3MEW
  • Mfr. Model # UW1288-3MEW
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 99.0 lbs

Technical Specs

  • Colour 708 Midnight Ebony Body and Frame with Red Oak Doors
  • Finish Powder Coated
  • Handle Type Stainless Steel Recessed Handle, 2-Point Gravity Lift-Type Latching on wardrobe door, Finger pull on box doors
  • Item Wardrobe Locker
  • Material Wood Door, 24 Gauge Steel Body
  • Overall Depth 18"
  • Lock Type Key Lock Included
  • Overall Width 12"
  • Overall Height 78"
  • Tier Triple Tier
  • Hooks per Opening 1 Double
  • Legs 6" Legs
  • Opening Width 9-1/4"
  • Opening Height 22-1/4"
  • Opening Depth 17"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide
  • Locker Door Type Solid
  • Includes Number Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list