Skip Content
HYBRID LOCKER 12X18X78 2T 1W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYBRID LOCKER 12X18X78 2T 1W

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUW1288-2MEW
  • Mfr. Model # UW1288-2MEW
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 96.0 lbs

Product Details

Hybrid metal/wood locker. The prestige of fine wood, at an affordable price. Double tier, 1 wide, 2 openings. Includes key lock and number plate. Knocked down.

Technical Specs

  • Colour 708 Midnight Ebony Body and Frame with Red Oak Doors
  • Finish Powder Coated
  • Material Wood Door, 24 Gauge Steel Body
  • Item Wardrobe Locker
  • Lock Type Key Lock Included
  • Handle Type Finger Pull
  • Overall Height 78"
  • Overall Depth 18"
  • Tier Double Tier
  • Overall Width 12"
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 34"
  • Legs 6" Legs
  • Opening Depth 17"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide
  • Locker Door Type Solid
  • Includes Number Plate

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List