Skip Content
HYBRID LOCKER 12X18X78 1T 3W ASSMBL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYBRID LOCKER 12X18X78 1T 3W ASSMBL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUW3288-1AMEW
  • Mfr. Model # UW3288-1AMEW
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 252.0 lbs

Product Details

Hybrid metal/wood locker. The prestige of fine wood, at an affordable price. Single tier, 3 wide, 3 openings. Includes key lock and number plate. Fully assembled.

Technical Specs

  • Finish Powder Coated
  • Handle Type Finger Pull
  • Item Wardrobe Locker
  • Overall Depth 18"
  • Includes Hat Shelf
  • Colour 708 Midnight Ebony Body and Frame with Red Oak Doors
  • Material Wood Door, 24 Gauge Steel Body
  • Lock Type Key Lock Included
  • Overall Height 78"
  • Tier Single Tier
  • Overall Width 36"
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 69"
  • Opening Width 9-1/4"
  • Opening Depth 17"
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide
  • Locker Door Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list