Skip Content
HYBRID LOCKER 12X18X78 1T 1W ASSMBL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYBRID LOCKER 12X18X78 1T 1W ASSMBL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUW1288-1AMEW
  • Mfr. Model # UW1288-1AMEW
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 93.0 lbs

Product Details

Hybrid metal/wood locker. The prestige of fine wood, at an affordable price. Single tier, 1 wide, 1 opening. Includes key lock and number plate. Fully assembled.

Technical Specs

  • Colour 708 Midnight Ebony Body and Frame with Red Oak Doors
  • Finish Powder Coated
  • Handle Type Finger Pull
  • Includes Hat Shelf
  • Material Wood Door, 24 Gauge Steel Body
  • Overall Depth 18"
  • Item Wardrobe Locker
  • Lock Type Key Lock Included
  • Overall Height 78"
  • Overall Width 12"
  • Hooks per Opening 2 Single, 1 Double
  • Tier Single Tier
  • Opening Height 69"
  • Legs 6" Legs
  • Green Environmental Attribute Recycled Content
  • Opening Depth 17"
  • Opening Width 9-1/4"
  • Locker Configuration 1 Wide
  • Assembled/Unassembled Assembled
  • Locker Door Type Solid

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List