HYBRID JACKET,46-48IN CHEST,NAVY,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HYBRID JACKET,46-48IN CHEST,NAVY,XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC2725XL-NY
  • Mfr. Model # 2725-XL-NY
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2315
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Hybrid Jacket
  • Colour Navy
  • Material 95% Polyester/5% Spandex
  • Length 28-1/2"
  • Size X-Large
  • Closure Type Zipper
  • Lining Material 100% Polyester
  • Fabric Weight 260T/600D
  • Insulated No
  • Number of Inside Pockets 2
  • Gender Men's
  • Fits Chest Size 46" - 48"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list