Skip Content
HYBRID JACKET,42-44IN CHEST,NAVY,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYBRID JACKET,42-44IN CHEST,NAVY,L

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC2725LGE-NY
  • Mfr. Model # 2725-LGE-NY
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2315
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Navy
  • Length 28"
  • Item Hybrid Jacket
  • Size Large
  • Closure Type Zipper
  • Material 95% Polyester/5% Spandex
  • Lining Material 100% Polyester
  • Fabric Weight 260T/600D
  • Insulated No
  • Fits Chest Size 42" - 44"
  • Gender Men's
  • Number of Outside Pockets 2
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list