Skip Content
HYBRID JACKET,42-44IN CHEST,BLACK,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYBRID JACKET,42-44IN CHEST,BLACK,L

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC2725LGE-BLK
  • Mfr. Model # 2725-LGE-BLK
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2315
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Black
  • Item Hybrid Jacket
  • Size Large
  • Material 95% Polyester/5% Spandex
  • Length 28"
  • Closure Type Zipper
  • Fabric Weight 260T/600D
  • Lining Material 100% Polyester
  • Fits Chest Size 42" - 44"
  • Insulated No
  • Number of Inside Pockets 2
  • Gender Men's
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list