Skip Content
HYBRID JACKET,38-40IN CHEST,BLACK,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYBRID JACKET,38-40IN CHEST,BLACK,M

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC2725MED-BLK
  • Mfr. Model # 2725-MED-BLK
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2315
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Hybrid Jacket
  • Length 27-1/2"
  • Colour Black
  • Material 95% Polyester/5% Spandex
  • Size Medium
  • Closure Type Zipper
  • Fabric Weight 260T/600D
  • Insulated No
  • Gender Men's
  • Fits Chest Size 38" to 40"
  • Lining Material 100% Polyester
  • Number of Outside Pockets 2
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list