Skip Content
HYB ENERGY ABS LNYD, 2-LEG, STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYB ENERGY ABS LNYD, 2-LEG, STL

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRHL4FTDLS
  • Mfr. Model # HL4FTDLS
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • For Use With Full Body Harness
  • Includes Instruction Manual
  • Item Energy-Absorbing Lanyard
  • Colour Green
  • Locking Anchorage Connection Hook Type Locking Snap Hook
  • Locking Harness Connection Hook Type Locking Snap Hook
  • Number of Legs 2
  • Weight Capacity 386 lbs.
  • Tensile Strength 5000 lbs.
  • Standards CSA Z259.11
  • Hardware Material Steel
  • Line Material Polyester
  • Visual Load Indicator Shock Pack
  • Strap Width 1"
  • Cable Dia. 1"
  • Harness Hook Gate Opening 3/4"
  • Working Length 4 ft.
  • Extended Fall Length 4 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list