HYB ENERGY ABS LNYD, 2-LEG, STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYB ENERGY ABS LNYD, 2-LEG, STL

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRHL-SS6FTDLS
  • Mfr. Model # HL-SS6FTDLS
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • For Use With Full Body Harness
  • Colour Green
  • Includes Instruction Manual
  • Item Energy-Absorbing Lanyard
  • Number of Legs 2
  • Standards CSA Z259.11
  • Weight Capacity 386 lbs.
  • Tensile Strength 5000 lbs.
  • Hardware Material Steel
  • Line Material Polyester
  • Visual Load Indicator Shock Pack
  • Cable Dia. 2"
  • Strap Width 1"
  • Working Length 4 ft. 6" - 6 ft.
  • Harness Hook Gate Opening 3/4"
  • Extended Fall Length 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list