Skip Content
HYB ENERGY ABS LNYD, 1-LEG, ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYB ENERGY ABS LNYD, 1-LEG, ALUM

MILLER BY HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRHL-AL6FTSLS
  • Mfr. Model # HL-AL6FTSLS
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Colour Green
  • Includes Instruction Manual
  • For Use With Full Body Harness
  • Locking Anchorage Connection Hook Type Locking Snap Hook
  • Item Energy-Absorbing Lanyard
  • Locking Harness Connection Hook Type Locking Snap Hook
  • Number of Legs 1
  • Tensile Strength 5000 lbs.
  • Hardware Material Aluminum
  • Weight Capacity 386 lbs.
  • Standards CSA Z259.11
  • Line Material Polyester
  • Visual Load Indicator Shock Pack
  • Strap Width 1"
  • Cable Dia. 1"
  • Harness Hook Gate Opening 3/4"
  • Working Length 6 ft.
  • Extended Fall Length 6 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List